![Underground Rectangular Box, 13" x 24" x 12", Composite Underground Rectangular Box, 13" x 24" x 12", Composite](https://rexel-cdn.com/products/chrfl09tbox.jpg?i=CB473AB5-CA8E-479B-9103-C1CE75B8485B&f=420)
Underground Rectangular Box, 13" x 24" x 12", Composite
Item #: 382255
Cat #: 02006038
UPC: 800246170129
Documents & Guides
Underground Rectangular Box, (W) 13 Inch x (L) 24 Inch x (D) 12 Inch, Material: Composite
Sign In or Register to view pricing and more.
Overview
Underground Rectangular Box, (W) 13 Inch x (L) 24 Inch x (D) 12 Inch, Material: Composite
Also known as: 800246170129, 02006038
Specifications
Material: | Composite |
Height: | 13 in |
Width: | 24 in |
Color: | Gray |
Depth: | 12 in |
Material: | Composite |
Width: | 24 in |
Depth: | 12 in |
Height: | 13 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)